3.1 gal Ultra Fountain

You last purchased this on
 
Ritchie Industries

3.1 gal Ultra Fountain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

3.1 gal Ultra Fountain

  • Fast #
  • Part #R18730
  • Item #7000027
  • Manufacturer Part #18730
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
3.1 gal
Height:
29 in
Length:
30-1/2 in
Material:
Stainless Steel
Width:
20 in