35 gal. 240VCattlemaster Agricultural Dispenser
35 gal. 240VCattlemaster Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique patented water seal technology keeps cold air away from the valve.
- Electric heat standard
- New easy access dome cover reduces dirt and grime accumulation in the water seal groove.
- Trough slopes toward drain for quick and easy cleaning
- Fully adjustable thermostat
- Meets grade A dairy recommendations
- Trough and hardware is 304 Stainless Steel for durability and long life
- Cable heater provides extra valve and supply line protection
Specifications
- AMP:
- 4
- Capacity:
- 35 gal
- Height:
- 16 in
- Length:
- 87 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Volts:
- 240V
- Watts:
- 948 W
- Width:
- 23-1/2 in