42-4/5 in. Thrifty King

You last purchased this on
 
Ritchie Industries

42-4/5 in. Thrifty King

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

42-4/5 in. Thrifty King

  • Fast #
  • Part #R16430
  • Item #1601271
  • Manufacturer Part #16430
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Length:
42-4/5 in
Material:
Plastic
Material Type:
Polyethylene
Width:
35 in