6 ft. 240V Self Regulating Heating Cable
6 ft. 240V Self Regulating Heating Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.125
- Height:
- 3 in
- Length:
- 10 in
- Power Source:
- Electric
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 30 W
- Width:
- 8 in