DESCRIPTION

  • All surfaces slope to drain for easy cleaning.
  • Built for rugged feedlot, pasture, and dairy conditions
  • Fastest valve in the industry allows lower storage volume for fresher water
  • Finger lift service cover requires no tools, springs, or clips
  • Immersion heater and supply line heater available as options
  • Patented water seal keeps cold air away from valve.

Ritchie Industries 90 in. Water Master Agricultural Dispenser

R16467

Capacity:

SPECIFICATIONS

Capacity
30 gal
Height
22 in
Length
90 in
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY