Ritchie Industries Cattle Fountain Agricultural Dispenser R16299

DESCRIPTION

  • Covers water so mosquitoes don't have a place to breed
  • Easy access for easy maintenance
  • Elliptical closures teip easily so animals can drink without resistance unlike round balls which take a great deal of pressure
  • Finger-lift service cover requires no tools, springs, or clips
  • High capacity valve protected from cold by patented drink well
  • ThermalEqualizer design in patented drinking well eliminates cold spots in water storage

Ritchie Industries Cattle Fountain Agricultural Dispenser

R16299

Capacity:

SPECIFICATIONS

Capacity
28 gal
Height
19 in
Length
42-3/4 in
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY