DESCRIPTION

  • For use with WaterMaster waterers.

Ritchie Industries FPT PVC Tee

R16508

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Plastic
Material Type
PVC
Size
3/4 in x 3/4 in x 3/4 in
Type
Straight