Stainless Steel Electric Fountain
Pork King Stainless Steel Electric Fountain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 1.2 gal
- Collection:
- Pork King
- Color Finish Name:
- Stainless Steel
- Height:
- 12-1/2 in
- Length:
- 23-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Width:
- 13 in