3-Piece Economy Rainsuit 4XL

Part #R2003X4  |  Item #1437221  |  Manufacturer Part #2003X4

$11.97 EACH
(Pricing is for XXXXL)

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3 Piece suit includes jacket with detachable hood and bib pants
  • Take up snaps on the wrists and ankles
  • Snap front jacket
  • Bib pant with fly front

Documents

Specifications

ASTM Specifications: ASTM F-903

Clothing Size: XXXXL

Color Finish: Yellow

Color Finish Category: Yellows

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: 0.35 mm