8 MENS Plain Toe PVC Rubber Boot in Black
This product has been replaced by
Manufacturer Part #18822 M 080
8 MENS Plain Toe PVC Rubber Boot in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Agriculture, Farming
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 14 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Shoe Size:
- 8 MENS