Luminator™ XL Size Rainsuit

Part #R2083SRXL  |  Item #3450553  |  Manufacturer Part #2083SRXL

$59.40 EACH

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Clothing Size: XL

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: 0.38 mm