DESCRIPTION

  • Cleated sole and kick off lug
  • No straps or adjustments
  • Over the sock boot with steel toe
  • Polyester felt /foam EVA insole for comfort
  • Polyester lining for comfort and ease of use
  • Waterproof

River City PVC Steel Toe Boot in Black

RPBS120

Shoe Size:

SPECIFICATIONS

ASTM Specifications
ASTM 2412, ASTM 2413
Color Finish
Black
Height
16 in
Material
Plastic, Rubber, Steel
Material Type
PVC
Shoe Size
9 MENS

Starting at
$22.31
per PAIR
  • QUANTITY

DOCUMENTS