Size 11 Mens PVC Steel Toe Boot in Black

Part #RPBS12011  |  Item #4200639  |  Manufacturer Part #PBS12011

$22.08 per PAIR

Shoe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Steel toe
  • Black PVC boot
  • Over the sock style
  • Polyester lining for comfort and ease of use
  • Cleared sole and kick off lug
  • Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation

Documents

Specifications

ASTM Specifications: [ASTM F-2412-11, ASTM F-2413-11 M]

Color Finish: Black

Color Finish Category: Blacks

Gender: Mens

Height: 15 in

Material: Plastic

Material Type: PVC

Shoe Size: 11

Type: RPBS12011

Weight: 4.773