River City
Size 12 Mens PVC Steel Toe Boot in Black
Part #RPBS12012 | Item #4200658 | Manufacturer Part #PBS12012
$22.08
per PAIR
Shoe Size:
Product Details
- Steel toe
- Black PVC boot
- Over the sock style
- Polyester lining for comfort and ease of use
- Cleared sole and kick off lug
- Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation
Documents
Specifications
ASTM Specifications: [ASTM F-2412-11, ASTM F-2413-11 M]
Color Finish: Black
Color Finish Category: Blacks
Gender: Mens
Height: 15 in
Material: Plastic
Material Type: PVC
Shoe Size: 12
Type: RPBS120
Weight: 4.773