River City
Size 13 Rubber Slush Boot with Cotton Lining in Yellow
Part #RBYR10013 | Item #3506905 | Manufacturer Part #BYR10013
$30.36
per PAIR
Shoe Size:
Product Details
- Plain toe
- Yellow rubber slush boot
- Adjustable strap on top
- Wear over the shoe
- Lined for comfort and ease of putting on/off
- Cleared ripple sole for grip
- Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation
Documents
Specifications
Application: [Agriculture, Canning, Carpentry, Construction, Dairy Processing, Farming, Fisheries, Forestry, Janitorial, Petrochemical Industry, Plumbing, Sanitation, Utilities]
Color Finish: Yellow
Color Finish Category: Yellows
Gender: Unisex
Height: 17 in
Length: 14-9/100 in
Material: Rubber
Shoe Size: 13
UL Listed: No
Weight: 4.748
Width: 4-22/25 in