Size 14 PVC Steel Toe Rubber Boot in Black

Part #RPBS12014  |  Item #4200654  |  Manufacturer Part #PBS12014

$22.08 per PAIR

Shoe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-2412, ASTM F-2413]

Application: [Agriculture, Canning, Carpentry, Construction, Dairy Processing, Farming, Fisheries, Forestry, Janitorial, Petrochemical Industry, Plumbing, Sanitation]

Color Finish: Black

Color Finish Category: Blacks

Gender: Mens

Height: 15 in

Material: [Plastic, Steel]

Material Type: [PVC, Polyester]

Shoe Size: 14

UL Listed: No