Size 9 Rubber Slush Boot with Cotton Lining in Yellow

Part #RBYR1009  |  Item #3506404  |  Manufacturer Part #BYR1009

$30.36 per PAIR

Shoe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain toe
  • Yellow rubber slush boot
  • Adjustable strap on top
  • Wear over the shoe
  • Lined for comfort and ease of putting on/off
  • Cleared ripple sole for grip
  • Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation

Documents

Specifications

Application: [Agriculture, Canning, Carpentry, Construction, Dairy Processing, Farming, Fisheries, Forestry, Janitorial, Petrochemical Industry, Plumbing, Sanitation, Utilities]

Color Finish: Yellow

Color Finish Category: Yellows

Gender: Unisex

Height: 17 in

Length: 12-19/25 in

Material: Rubber

Shoe Size: 9

UL Listed: No

Weight: 4.748

Width: 4-1/2 in