XL Size Vest with Reflect Stripe in Orange
XL Size Vest with Reflect Stripe in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- XL
- Polyester material
- Orange
- Two inside pockets
- ANSI/ISEA 107 2010
- Zipper closure
- 1 3/8" reflective white stripes
Specifications
- ANSI:
- ANSI 107-2010
- Clothing Size:
- XL
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- No