Riverside 15-75W Medium CHANDELIER
Part #PP424588 | Item #3067630 | Manufacturer Part #P4245-88
Type:
M602SNProduct Details
Specifications
Collection: Riverside
Glass Type: Etched Light Topaz Wave
Height: 161 in
Light Bulb Base Type: Medium E-26
Number Of Lights: 15
Type: M602SN
Watts: 1125
Width: 40-3/4 in