This product requires certification to purchase.

75-Count Disinfecting Wipes (Case of 6)

RJ Schinner Company

Clorox® 75-Count Disinfecting Wipes (Case of 6)

  • Fast #
  • Part #CLO60605
  • Item #10873804
  • Manufacturer Part #60605
4.6 out of 5 Customer Rating
Brand image
RJ Schinner Company

Clorox® 75-Count Disinfecting Wipes (Case of 6)

  • Fast #
  • Part #CLO60605
  • Item #10873804
  • Manufacturer Part #60605
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CloroxPro® EcoClean™ Disinfecting Wipes use a citric acid-based formula and 100% plant-based wipes to clean, sanitize, disinfect, and remove allergens, while being made without bleach, ammonia, alcohol, or dyes.
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Width
7 in
Characteristics & Features
Collection
Clorox®
Color Finish Category
Clear
Color Finish Name
Clear
Material
Cloth
Warranty & Product Information
Application
Cleaning, Sanitizing, Disinfecting
EcoLogo Certified
Yes
EPA Compliant
Yes
EPA Safer Choice
Yes
Product Type
Disinfectant Wipes
Type
CLO60605