10 oz. Wrapped Paper Cup Case (Case of 1000)
Empress Squat 10 oz. Wrapped Paper Cup Case (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Paper cups for hot liquids
- Individually wrapped cups are sanitary and ready to use
- Size: 10 oz
- Lid not included
- Rolled rim ensures rigidity and leak resistant lid fit
Specifications
- Capacity:
- 10 oz
- Collection:
- Empress Squat
- Color Finish Name:
- Brown/White
- Material:
- Paper
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1000
- Product Type:
- Wrapped Paper Cup Case