DESCRIPTION

RJR Controls BR40 LED 120V Dimmable Light Bulb

LDFNBR40W27120

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Finish
Warm White
Color Finish Category
Whites
Color Temperature
2700
Diameter
5 in
Length
6-19/100 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
120V
Watts
18

Starting at
Call for Pricing
  • QUANTITY