Detector O2 0-40%
03 Series Detector O2 0-40%
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates 3,000 hours on alkaline
- Pocket size and lightweight
- Personal single gas monitors designed to be worn by individuals providing continuous monitoring
- ATEX/IECEx approved
- Automatic backlight
- Peak Hold, STEL and TWA
- Data log from 5 to 300 hours with adjustable intervals
- IP67 impact, dust and water resistant
- Two year warranty in LEL and O2
- Three year warranty in H2S and CO
Specifications
- Application:
- Safety - Gas Detection
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CSA Certified:
- Yes
- Collection:
- 03 Series
- Depth:
- 47/50 in
- Height:
- 2-16/25 in
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Weight:
- .2 lb
- Width:
- 2-1/10 in