4-Gas Unit with Li-Ion Battery Pack less Charger
GX-3R 4-Gas Unit with Li-Ion Battery Pack less Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simultaneous detection of 4 gases: LEL, O2, H2S & CO
- Simple 2-button operation
- Smallest & lightest 4 gas monitor: 2.2? W x 2.55? H x 1.02? D @ 3.52 oz
- Standard Accessories Include: Alligator clip, protective rubber boot, charger, and calibration adapter
- Impact resistant body with removable rubber boot
- Large LCD Auto-backlit display
- 3-year warranty
- Alarms: Audible, visual, & vibration
- Water and dust resistant design; IP66/68
- Field replaceable sensors & filters
Documents
Specifications
- Application:
- Safety - Gas Detection
- Average Life:
- 25 h
- Battery Type:
- Alkaline
- Collection:
- GX-3R
- Color Finish Name:
- Red
- Depth:
- 1-1/2 in
- Height:
- 3 in
- Product Type:
- Space Monitor
- Volts:
- 115VAC
- Weight:
- 0.25 lb
- Width:
- 2-1/2 in