Teflon Disk Filter for RP-2009, RP-6GX-2003 and GX-2012 Gas Tracers
Teflon Disk Filter for RP-2009, RP-6GX-2003 and GX-2012 Gas Tracers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with RP-6, RP-2009, GX-2003, GX-2012 and Gas Tracer
Specifications
- Application:
- Safety - Gas Detection
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Disk Filter
- Weight:
- 0.1 lb