6 HYD MRKR With 4.5 EXT PRT Mount /SPRG
6 HYD MRKR With 4.5 EXT PRT Mount /SPRG
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6' long fiberglass marker that is 3/8" in diameter
- Marker and optional flag are sold separately
- Highly reflective red striping provides instant day and night visual location of fire hydrants
- Complete assembly is corrosion and UV resistant
- Installs easily on the pumper port
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- White, Red
- Diameter:
- 3/8 in
- Length:
- 6 ft
- Material:
- Fiberglass, Carbon Steel
- Size:
- 3/8 in x 6 ft
- Type:
- Marker