5/8 in. Bracket
Hydra-Finder™ 5/8 in. Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel brackets are exceptionally durable, and are designed to provide quick and easy identification
- Lasts year to year through all types of weather
- Designed as a versatile, practical solution for municipalities
- Easy bolt-on mounting
- Black letters on white background
- Up to five numbers or letters
- Outdoor life expectancy - 15 to 20 years
- Brother polyester laminated label
- Label size: 2" x 1-1/2"
Specifications
- Collection:
- Hydra-Finder™
- Color Finish Name:
- Red
- Diameter:
- 3/8 in
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Flow Rate:
- 500 gpm
- Length:
- 5 ft
- Material:
- Fiberglass
- NSF Certified:
- No
- Product Type:
- Bracket
- UL Listed:
- No