Ro Don Corporation

Hydra-Finder™ 6 ft. Hydrant Marker Hose Cap Mount with Spring

Part #R6HYDRAPTMNT25RD  |  Manufacturer Part #6 HYDRA PORT MOUNT 2.5 RE

Length:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • 6' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Installs easily on the hose port
  • Complete assembly is corrosion and UV resistant

Specifications

Coating: Zinc Plated

Collection: Hydra-Finder™

Color Finish: Red, White

Diameter: 3/8 in

FM Approved: No

Length: 6 ft

Material: Carbon Steel, Fiberglass

NSF Certified: No

Product Type: Marker

Size: 3/8 in x 6 ft