6 ft. Hydrant Marker with 4 -1/2 in. Port Mount Loop or Spring

You last purchased this on
 
Ro Don Corporation

Hydra-Finder™ 6 ft. Hydrant Marker with 4 -1/2 in. Port Mount Loop or Spring

This product requires certification to purchase.
You last purchased this on
 
Ro Don Corporation

Hydra-Finder™ 6 ft. Hydrant Marker with 4 -1/2 in. Port Mount Loop or Spring

  • Fast #
  • Part #RHYDRA6PM45RED
  • Item #5092500
  • Manufacturer Part #HYDRA-6-PM-4.5-RED
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • Complete assembly is corrosion and UV resistant
  • Installs easily on the pumper port
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Hydra-Finder™
Color Finish Name:
Red
Diameter:
3/8 in
FM Approved:
No
Length:
6 ft
Material:
Fiberglass, Carbon Steel
NSF Certified:
No
Product Type:
Marker
Size:
3/8 in x 6 ft