Hydrant Collar in Red

You last purchased this on
 
Ro Don Corporation

Hydrant Collar in Red

This product requires certification to purchase.
You last purchased this on
 
Ro Don Corporation

Hydrant Collar in Red

  • Fast #
  • Part #RRHCRD
  • Item #4930584
  • Manufacturer Part #HYD COLLAR RED
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides a low cost solution to color coding hydrants for identifying flow rates
  • Made of durable white extruded PVC
  • Designed to help quickly identify hydrants in severe weather or poor nighttime visibility
  • Can be removed for painting of hydrants
  • Fits most hydrant stlyes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
34 in
Material:
Plastic
Material Type:
PVC
Product Type:
Hydrant Collar
Width:
2 in