Marker in Orange

You last purchased this on
 
Ro Don Corporation

Marker in Orange

This product requires certification to purchase.
You last purchased this on
 
Ro Don Corporation

Marker in Orange

  • Fast #
  • Part #RHYDRA5FMOR
  • Item #5094286
  • Manufacturer Part #HYDRA-5-FM-OR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Orange = 500 to 1,000 GPM. Marginally adequate.
  • Spring mounted
  • Standardized color coding based on NFPA guidelines
  • Complete assembly is corrosion and UV resistant
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Orange
Diameter:
3/8 in
FM Approved:
No
Length:
5 ft
Material:
Carbon Steel, Fiberglass
NSF Certified:
No
Product Type:
Hydrant Marker
UL Listed:
No