55 lb. Water Based Asphalt and Concrete Patch Repair

You last purchased this on
 
Roadstone Production

Aquaphalt™ 55 lb. Water Based Asphalt and Concrete Patch Repair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Roadstone Production

Aquaphalt™ 55 lb. Water Based Asphalt and Concrete Patch Repair

  • Fast #
  • Part #RAQUAPHALT90
  • Item #4397073
  • Manufacturer Part #AQUAPHALT90
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Free of solvents or volatile organic compounds (VOC's)
  • Hardens quickly for immediate use and is fully cured in 24 hrs
  • High performance, flexible, reactive cold mix asphalt repair product
  • Smaller size aggregates (6 mm and 4 mm) are best for smooth surface layers and filling smaller holes
  • Packaged in re-sealable 5 gal bucket for convenience
  • Larger size aggregate size (9 mm) is best for forming base layers in holes deeper than 4"
  • Best for forming base layers in holes deeper than 4"
  • Stronger than typical hot mix asphalt pavements
  • Shelf life: 12 months
  • Requires Certification

Specifications

ASTM:
ASTM C-117, ASTM C-127, ASTM C-128, ASTM C-136
Application:
Asphalt
Collection:
Aquaphalt™
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Repair Kit
Size:
3.5 gal
UL Listed:
No
Weight:
55 lb