DESCRIPTION

Robern Candre 1-Light Wall Sconce

RMLLWCDW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Fluorescent
Collection
Candre
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Energy Star Compliant
No
Glass Type
Frosted
Height
10-1/4 in
Light Bulb Base Type
4-Pin
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
1
UL Listed
Yes
Watts
26
Width
3-1/7 in

Starting at
Call for Pricing
  • QUANTITY