DESCRIPTION

  • 1/2" beveled or plain mirrored door
  • 4" depth
  • Door opening angle: 170°
  • Mirrored interior doors and cabinet
  • Overall Width: 15 1/4"
  • Rust-free aluminum construction
  • SAFESEAL® gasket frame
  • Size: 14 1/2"W x 29 1/4"H
  • Three adjustable glass shelves
  • Three-way adjustable concealed hinge systems

Robern 15-1/4 x 30 in. Cabinet Beveled

RPLM1630WB

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
30 in
Installation Type
Recessed
Material
Aluminum
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY