DESCRIPTION

  • Concealed finger-pull door edge
  • Door opening angle 170°
  • Mirrored door and interior with three adjustable glass shelves
  • Modular components can be joined horizontally and vertically for unlimited storage
  • Non-handed cabinet can be installed with left or right opening
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

Robern 15-1/4 x 30 in. Cabinet Mirror Door

RPLM1630B

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
3-3/4 in
Height
30 in
Installation Type
Recessed Mount
Material
Aluminum
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY