15-1/2 in. Magnifying Mirror

You last purchased this on
 
Robern

Universal 15-1/2 in. Magnifying Mirror

  • Fast #
  • Part #RPOMM
  • Item #3815269
  • Manufacturer Part #POMM
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Universal 15-1/2 in. Magnifying Mirror

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Makes it easy to do detailed grooming tasks while creating less ergonomic stress
  • Magnifies at 3x and retracts neatly into cabinet
  • Requires Certification

Documents


Specifications

Arm Extension Length:
11-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Universal
Height:
11-3/4 in
IAPMO Listed -:
No
LED Light:
No
Material:
Aluminum, Glass
Mount Type:
Wall
Type:
RPOMM
Width:
15-1/2 in