
Robern
15 in. Alcove Kit
Part #RVMAKITH2 | Item #7176166 | Manufacturer Part #VMAKITH2
$81.75
EACH
Height:
15 inHow to get it:
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Height: 15 in
IAPMO Listed: No
Material: Anodized Aluminum
Width: 3/8 in