DESCRIPTION

  • 1/2" bevel
  • 4" deep
  • Can be installed with left or right opening
  • Concealed finger pull-door edge
  • Overall size: 15 1/4" W x 30" H
  • Rough opening: 14 1/2" W x 29 1/4" H
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

Robern SafeSeal® 16 x 4 in. Flat Beveled Edge Medicine Cabinet

RMT16D4FBN

Height:

SPECIFICATIONS

Collection
SafeSeal®
Depth
4 in
Glass Type
Flat Beveled
Height
30 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS