DESCRIPTION

  • 3-way adjustable concealed hinge system
  • 6" deep
  • Can be installed with left or right opening
  • Concealed finger pull-door edge
  • Overall size: 15 1/4"W×30"H
  • Rough opening: 14 1/2"W×29 1/4"H
  • SAFESEAL® gasket frame

Robern SafeSeal® 16 x 6 in. Flat Plain Medicine Cabinet

RMT16D6FPN

Height:

SPECIFICATIONS

Collection
SafeSeal®
Depth
6 in
Glass Type
Flat Plain
Height
30 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS