DESCRIPTION

  • Durable rust-free construction
  • In-set adjustable hinge at 108°
  • Low-profile laminated door design
  • Recess or surface mount
  • Slow-close functionality
  • Thin door and off-set hinge allow for more storage than any cabinet of similar size
  • Three mirror construction - front and back of door and inside of cabinet
  • Two adjustable cantilever glass shelves

Robern R3™ 20 x 16 x 4-3/4 in. Medicine Cabinet

RRC1620D41

Glass Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
R3™
Depth
4-3/4 in
Glass Type
Flat;Plain
Height
20 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$210.91
EACH
  • QUANTITY