DESCRIPTION

  • 1/2" beveled mirrored door
  • Overall size: 19 1/4" W x 30" H
  • Rough opening: 18 1/2" W x 29 1/4" H

Robern 20 x 30 in. Single Door Plain Beveled Mirror Medicine Cabinet

RPLM2030BB

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
3-3/4 in
Glass Type
Beveled
Height
30 in
Installation Type
Recessed Mount
Material
Aluminum
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY