DESCRIPTION

Robern 23-1/4 x 3 in. Incandescent Top Light

RMTL24TS

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Grey
IAPMO Listed
No
IsAcceptableImage
Length
23-1/4 in
Width
3 in

Starting at
$337.96
EACH
  • QUANTITY