Robern SafeSeal® 24 x 34 in. Single Door Arched Beveled Mirror Medicine Cabinet RPLM2434WBA

DESCRIPTION

  • 23 1/4" width, 34" height, 4" depth
  • Back mirror inside cabinet
  • Door opening 170°
  • Recess or surface mount with side kit
  • Rust-free aluminum construction
  • SAFESEAL® gasket frame
  • Three adjustable glass shelves
  • Three way adjustable concealed hinge system
  • Two mirror door

Robern SafeSeal® 24 x 34 in. Single Door Arched Beveled Mirror Medicine Cabinet

RPLM2434WBA

Color Finish

 

SPECIFICATIONS

Collection
SafeSeal®
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Beveled
Height
34 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS