DESCRIPTION

  • 23 1/4 " width, 39 3/8" height, 4" depth
  • 3/4" beveled right door
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Electric, modular components
  • Recess or surface mount
  • Rust-free aluminum cabinet
  • SAFESEAL® gasket frame
  • Two mirror door, back mirror inside cabinet

Robern SafeSeal® 24 x 4 in. Flat Beveled Right Hinge Medicine Cabinet with Electric

RMP24D4FBRE

Height:

SPECIFICATIONS

Collection
SafeSeal®
Color Finish
Satin Silver Interior
Depth
4 in
Glass Type
Flat Beveled
Height
40 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS