DESCRIPTION

  • A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
  • Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Plunger prevents slamming and giving users confidence in a smooth and gentle close
  • Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic

Robern 24 x in. Beveled Mirror Cabinet

RRC2426D4FB1

Height:

26 in

SPECIFICATIONS

Depth
4 in
Glass Type
Beveled
Height
26 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
24 in

Starting at
$422.66
EACH
  • QUANTITY