Robern Uplift™ 24W Wall Sconce RUFLWAL

DESCRIPTION

  • Built-in night light feature that can be operated by a second wall switch
  • Coordinate with uplift cabinets to finish the look
  • Electrical components are ETL/UL certified for damp locations
  • Meets California title 24 energy codes
  • Warm and efficient lighting for just the right color and tone

Robern Uplift™ 24W Wall Sconce

RUFLWAL

Bulb Type:

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Uplift™
Color Finish
Anodized Aluminum
Color Finish Category
Greys
Depth
4 in
Energy Star Compliant
No
Height
22 in
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
24
Width
3 in

Starting at
Call for Pricing
  • QUANTITY