DESCRIPTION

  • Durable rust-free construction
  • In-set adjustable hinge at 108°
  • Low-profile laminated door design
  • Recess or surface mount
  • Slow-close functionality
  • Thin door and off-set hinge allow for more storage than any cabinet of similar size
  • Three adjustable cantilever glass shelves
  • Three mirror construction - front and back of door and inside of cabinet

Robern R3™ 26 x 24 x 4-3/4 in. Double Door Medicine Cabinet

RRC2426D42

Glass Type:

Flat;Plain

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
R3™
Depth
4-3/4 in
Glass Type
Flat;Plain
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum
Type
Plain Edge
Width
24 in

Starting at
$507.36
EACH
  • QUANTITY