• Cart

DESCRIPTION

  • 5 year warranty
  • Features: For 3/8" Square Drive to 1/4" Hex Adapter
  • Provides bright lighting for detailed tasks such as applying makeup or shaving
  • Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool

Robern Metallique 26W 1-Light Flange Wall Sconce

RMLLWMD

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Metallique
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
10-7/25 in
Lighting Direction
Ambient Lighting
Number Of Lights
1
UL Listed
Yes
Watts
26
Width
3-3/20 in

Starting at
Call for Pricing
  • QUANTITY