3-Hole 1-Bowl Rectangular Vanity Top in White
3-Hole 1-Bowl Rectangular Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Material:
- Composite
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Size, Overall:
- 43 in x 22 in
- Vanity Top Shape:
- Rectangle