DESCRIPTION

  • 4" deep
  • Can be installed with left or right opening
  • Concealed finger pull-door edge
  • Overall size: 15 1/4" W x 30" H
  • Rough opening: 14 1/2" W x 29 1/4" H
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

Robern 30 in. Flat Plain Medicine Cabinet

RMTD4FPN

Width:

SPECIFICATIONS

Depth
4 in
Height
30 in
Installation Type
Recessed
Material
Aluminum
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS